Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LevGo smartPan™ Cahn Style Aluminum Micro Balance Pan
LevGo smartPan Cahn style accessory pans are compatible with most commercially available analyzers and microbalances. They are ideal for organic, micro elementary, and thermal analysis, as well as for pharmaceutical applications.
$116.00 - $432.00
Specifications
Certifications/Compliance | UVH Aluminum, Food Standard |
---|---|
Description | Aluminum Microbalance Dish (Disc) |
Autoclavable | Autoclavable |
Color | Silver |
Disposable | Single-use |
Catalog Number | Mfr. No. | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. per Pack | Price | Quantity & Availability | |||||
15-111-000
|
LevGo
41568020 |
20/Pk. |
Pack of 20 for $116.00
|
|
|||||
15-111-001
|
LevGo
41568100 |
100/Pk. |
Pack of 100 for $432.00
|
|
|||||
Description
- Made of Ultra High Vacuum (UVH) Foil - “A” wettable and completely free from oils normally found on other grades of aluminum foil
- Foil meets ASTM B-479, specification 3.1.4 and 10.3.1
- Compatible with most commercially available analyzers and microbalances
- Foil and Pans are made in the USA
Specifications
UVH Aluminum, Food Standard | |
Autoclavable | |
Single-use | |
Round | |
Microbalance | |
1 in. | |
Approx. 25 mg |
Aluminum Microbalance Dish (Disc) | |
Silver | |
Aluminum Foil | |
Used for weighing, dispensing, storage, evaporating and drying of very small volumes | |
Plastic Flip Top Vial | |
2.5 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title