Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Small Bulk Bin with Lid Mount
Holds and dispenses bulk conical tubes, microtubes, syringes, etc. Fill from the top (lid on top), dispense from the front (open front).
$113.00 - $146.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
For Use With (Application) | Dispenser |
Holds | Conical Tubes, Microtubes, Tips, Vials |
Quantity | 1 Pk. |
Width (English) | 7.3 in. |
Catalog Number | Mfr. No. | Includes | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
22-000-530
|
Poltex
BLKBNLIDSM |
Powerful Magnets for Mounting | 7.3 in. | 18 cm |
Each for $146.00
|
|
|||
22-000-531
|
Poltex
BLKBNLIDSW |
Screws and Anchors for Mounting | 7.3 in. | 18.5 cm |
Each for $113.00
|
|
|||
22-000-532
|
Poltex
BLKBNLIDST |
VHB Tape for Mounting | 7.3 in. | 18.5 cm |
Each for $136.00
|
|
|||
Description
Holds and dispenses bulk conical tubes, microtubes, syringes, etc. Fill from the top (lid on top) and dispense from the front (open front). Choose from magnet mount, VHB tape mount, or wall mount.
- Durable, cleanable PETG construction
- VHB tape mount (very high bond tape included)
- Wall mount (screws and anchors included)
- Magnet mount (powerful magnets included)
Specifications
Not Autoclavable | |
Conical Tubes, Microtubes, Tips, Vials | |
7.3 in. | |
PETG |
Dispenser | |
1 Pk. | |
Clear |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title