Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Slope Top/Base Kits
Vandal and moisture-resistant lockers, benches withstand impact and help keep locker room odors to a minimum.
$371.00 - $613.00
Specifications
Material | HDPE |
---|---|
For Use With (Equipment) | Wall cabinet |
Surface Coating | Rough/pebbled, matte texture |
Width (English) | 36 in. |
Catalog Number | Mfr. No. | Color | Length (English) | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Length (English) | Weight (English) | Price | Quantity & Availability | |||
S98389MF
|
Bradley Corporation
B033612205 |
Black | 12 in. | 7 lb. |
Each for $371.00
|
|
|||
S98390MF
|
Bradley Corporation
B033618205 |
Black | 18 in. | 9 lb. |
Each for $420.00
|
|
|||
S98387MF
|
Bradley Corporation
ST1236202 |
Beige | 12 in. | 12 lb. |
Each for $528.00
|
|
|||
S98388MF
|
Bradley Corporation
ST1836202 |
Beige | 18 in. | 14 lb. |
Each for $613.00
|
|
|||
Description
Single piece wrap-around box design installs easily w/no screws, rivets or mechanical joints. Number plates included as a latch bar with padlock hasp.
- High-density polyethylene solid plastic construction
- Locker body: 0.375 in. thick; door and frame: 0.5 in. thick
- Lockers and benches contain 30% post-industrial recycled material
- ADA-compliant handle operation
- Provides a finished look, prevents dust accumulation
- Base option is 3 in. tall and set back 3 in. from locker front to provide toe clearance
- 20-year warranty against rust, corrosion, denting and delaminating
- Base kits eliminate need to clean under lockers
- Pedestal benches available in colors to match and complement lockers
- Matte texture finish
- HDPE continuous security latch handle
Specifications
HDPE | |
Wall cabinet | |
Rough/pebbled, matte texture | |
36 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title