Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Skeleton Cabinet

Choose the model that suits the classroom skeleton—either on a rolling stand or a hanging model on a retractable glide
Supplier: Diversified Spaces™ 3752422K
Description
- The unit is finished with a chemical resistant, earth-friendly UV finish and rubber base molding
- 24 x 22 x 84 in.
- Constructed of solid oak and oak veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Includes a shelf at the bottom of the unit for additional storage
- Limited Lifetime Warranty
- Locking oak framed door with 3/16 in. tempered glass
- Made in the U.S.A.
- This unit includes a retractable glide hanging the skeleton (skeleton not included)
Specifications
SEFA, Mas Certified Green | |
55 cm | |
Science classrooms | |
Locks/retractable glide | |
Limited lifetime | |
24 in. | |
60.9 cm |
Oak | |
Chemical Resistant, Earth-friendly UV | |
2.1 m | |
Oak, Oak Veneer | |
216 lb. | |
97.9 kg | |
Display Cabinet |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title