Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Sit + Stand Teacher's Desk

Made for sit and stand needs of teachers
Supplier: National Public Seating™ EDTCP
Description
- Strong powder coated steel frame, oval shaped sides and gray desk tops accented with black edge banding
- Flexibility to use with computer or laptop
- For computer use, attach screen to included monitor arm and place CPU on base of unit with adjustable mount to accommodate any unit
- When assembling unit, screw mount to desired location
- CPU will not shift and is secure while moving cart
- Keyboard tray
- Oversized work surface for laptop
- Side pull-out shelf for equipment
- Gray desk top
- Pull-out side shelf
- Plastic basket
- Four 2.5 in. wheel hooded casters (two locking)
- Adjustable CPU mount
Specifications
MAS2 | |
Top shelf: 32.25 x 22 in., Right slide out shelf: 10.625 x 11.5 in., Keyboard shelf: 23.625 x 9.875 in., Leg: 26.625 x 21.25 in. | |
Steel | |
10 years |
Gray | |
Sit or Stand Teacher Use | |
22.75 to 44.5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title