Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Single Upright
Attaches directly to Treston table frames for adding accessories, such as shelves and monitor arms, above the workstation.
$126.50
Specifications
Adjustable | Along upright in 1 in. increments |
---|---|
Autoclavable | Not Autoclavable |
Back Style | Open |
Depth (English) | 2.36 in. |
Depth (Metric) | 60 mm |
Catalog Number | Mfr. No. | Height (English) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Length (English) | Price | Quantity & Availability | ||||
86-002-449
|
Treston™
86002449 |
53.5 in. | 53.5 in. |
Each for $126.50
|
|
||||
86-002-549
|
Treston™
86002549 |
62.3 in. | 62.3 in. |
Each for $126.50
|
|
||||
Description
- Attach to Treston workstations to add accessories above the work surface
- Hardware included
- Combine with corner brackets and horizontal tubes for additional support
Specifications
Along upright in 1 in. increments | |
Open | |
60 mm | |
Epoxy powder coat | |
Treston Workstations | |
1 in. | |
50 kg | |
Epoxy powder coat | |
1.18 in. | |
No |
Not Autoclavable | |
2.36 in. | |
Single upright | |
Laboratories | |
Attachment hardware | |
110 lb. | |
1 Ea. | |
5 years | |
30 mm | |
Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title