Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Single Sheet Metal Burette Clamp

This single metal burette clamp is made from die-pressed sheet metal and includes a built in boss head. It can accommodate 1 burette (20 mm max. dia.) and can be mounted on a rod up to 10 mm in diameter with the screw adjustment. 4 vinyl covered fingers provide a strong and steady grip.
Supplier: Eisco™ CH0254A
Description
- Made from die-pressed sheet metal
- Includes built in boss head with screw adjusment
- 4 vinyl covered fingers
- Can hold 1 burette, 20 mm max. diameter
- Can be mounted on a rod with 10 mm max. diameter
Warranty and Services
1 year limited manufacturer warranty
Specifications
Single Burette Clamp | |
Burette | |
Titration | |
1 | |
Single Burette Clamp |
Silver | |
Steel | |
1 | |
(4) Fingers, Screw Adjustment | |
10 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title