Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mitchell Plastics Single Blood Bag Holders
Easy-to-use blood bag storage that helps prevent contamination and cold spotting in refrigerator
Specifications
Material | Acrylic |
---|---|
Dimensions (L x W x H) | 2 x 4.48 x 4.01 in. (5.1 x 11.4 x 10.2cm) |
Length (Metric) | 5.1 cm |
Length (English) | 2 in. |
Width (Metric) | 11.4 cm |
Catalog Number | Mfr. No. | Color | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | No. per Pack | Price | Quantity & Availability | ||||
22-312-402
|
Mitchell Plastics
SBBH6 |
Clear | 6 Pack | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
22-312-410
|
Mitchell Plastics
SBBHY6 |
Neon Yellow | 6 Pack | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
22-312-407
|
Mitchell Plastics
SBBHB1 |
Neon Blue | 1 Pack | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
22-312-403
|
Mitchell Plastics
SBBH12 |
Clear | 12 Pack | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
22-312-415
|
Mitchell Plastics
SBBHB12 |
Neon Blue | 12 Pack | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
22-312-404
|
Mitchell Plastics
SBBHG1 |
Neon Green | 1 Pack | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
22-312-406
|
Mitchell Plastics
SBBHY1 |
Neon Yellow | 1 Pack | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
22-312-401
|
Mitchell Plastics
SBBH1 |
Clear | 1 Pack | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
The gentle clamp design helps keep bag in place during processing, storage and transport.
- Keep blood bags upright
- Clear acrylic enables visibility of bags and labels
- Compact size allows for easy storage in refrigerator
- D x W x H: 5 x 11.4 x 10.1cm (2 x 4.5 x 4 in.)
- May be cleaned with soap, water and gentle disinfectants
- Available in multiple colors
- Hold one blood bag
Specifications
Acrylic | |
5.1 cm | |
11.4 cm | |
10.2 cm |
2 x 4.48 x 4.01 in. (5.1 x 11.4 x 10.2cm) | |
2 in. | |
4.48 in. | |
4.01 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title