Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Single Bay Uprights
For attaching to Concept or Cornerstone table frames. These slotted uprights allow for accessories, such as shelves and power, to be mounted above the workspace. Module includes 2 slotted uprights and 2 corner brackets.
$403.00 - $486.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Back Style | Open |
Depth (English) | 2.36 in. |
Depth (Metric) | 60 mm |
Finish | Epoxy powder coat |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
14-907-490
|
Treston™
14907490 |
Single bay uprights, M48 |
Each for $403.00
|
|
|||||
14-907-4912
|
Treston™
149074912 |
Single bay uprights, M60 |
Each for $429.50
|
|
|||||
14-907-4913
|
Treston™
149074913 |
Single bay uprights, M72 |
Each for $486.00
|
|
|||||
Description
- Compatible with Treston Concept/Cornerstone workstations
- Allows for accessories to be mounted above the work surface
- Single bay (one column of accessories)
- Light gray epoxy powder-coated steel
Specifications
Not Autoclavable | |
2.36 in. | |
Epoxy powder coat | |
Treston Workstations | |
1582 mm | |
1 in. | |
1582 mm | |
50 kg | |
Epoxy powder coat | |
1.18 in. | |
Steel |
Open | |
60 mm | |
Laboratories | |
62.3 in. | |
2 slotted uprights, 2 corner brackets, 1 horizontal rail, and attachment hardware | |
62.28 in. | |
220 lb. | |
1 Ea. | |
5 years | |
30 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title