Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Silicone Heating Tape and ON/OFF Control Bundle (°F Controller)
Fisherbrand™ Silicone Heating Tape and ON/OFF Control Bundle features moisture and chemical resistance heat tape.
$540.00 - $685.50
Specifications
Accuracy | ±1% FS |
---|---|
Controller Type | ON/OFF |
Controller | Digital ON/OFF Benchtop Controller |
Design | Multi strand resistance wire heating element extruded in silicone rubber |
For Use With | Electrically Conductive Surfaces |
Catalog Number | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||||
11-476-308
|
0.6 m | 13 mm (0.5 in.) |
Each for $540.00
|
|
|||||
11-476-309
|
1.2 m | 13 mm (0.5 in.) |
Each for $543.00
|
|
|||||
11-476-310
|
1.8 m | 13 mm (0.5 in.) |
Each for $554.00
|
|
|||||
11-476-311
|
2.4 m | 13 mm (0.5 in.) |
Each for $589.00
|
|
|||||
11-476-312
|
0.6 m | 25 mm (1 in.) |
Each for $552.00
|
|
|||||
11-476-313
|
1.2 m | 25 mm (1 in.) |
Each for $605.00
|
|
|||||
11-476-314
|
1.8 m | 25 mm (1 in.) |
Each for $633.50
|
|
|||||
11-476-315
|
2.4 m | 25 mm (1 in.) |
Each for $685.50
|
|
|||||
Description
- Silicone rubber extruded outer sheath
- Suitable for electrical conductive surfaces
- Multi-stranded resistance wire for increased durability and flexibility
- Fiberglass knitted and braided heating element construction
- Moisture and chemical resistant
- ON/OFF Benchtop Digital Temperature Controller
- Digital on/off temperature controller
- Compatible with wide range of heaters and applications
- Self contained, plug and play design
- Built-in J type thermocouple; 5 ft. (1.5m) long
- Upper and lower limits of setpoint can be adjusted by a single key
- Hysteresis adjustable between 1 and 20 degrees
- Input power cord 5 ft. (1.5m)] for 120VAC unit: NEMA 5-15 plug
- Output power cord 5 ft. (1.5m)] for 120VAC unit: NEMA 5-15R receptacle
Warranty and Services
1-year
Specifications
±1% FS | |
Digital ON/OFF Benchtop Controller | |
Electrically Conductive Surfaces | |
120 V | |
°F Display | |
232°C |
ON/OFF | |
Multi strand resistance wire heating element extruded in silicone rubber | |
5.5 x 4.25 x 1.75 in. | |
Silicone Rubber Heating Tape, Digital ON/OFF Temperature Controller | |
J-Type Thermocouple | |
Surface heating applications including heating tubes, pipes, glassware, etc. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title