Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaPrepX™ SPE Cartridges - DVB

SPE Cartridges packed with polystyrene-divinylbenzene copolymer (DVB), for extraction of neutral, acidic or basic compounds.

Manufacturer:  SiliCycle™ SPEP0001031A

 View more versions of this product

Catalog No. 01-182-902

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • For use with vacuum manifolds and automated SPE equipments
  • Tightly packed and homogeneous silica bed for reliability and increased productivity
  • Tight particle size distribution and very good packing with no fines, allowing excellent separation
  • High recoveries and yields
  • Reproducible flow rates lot-to-lot
  • Flanged polypropylene tubes
  • 20 μm polyethylene frits
Specifications

Specifications

Polymer
10 mg
Vacuum Manifolds or Automated SPE Equipment
SiliaPrepX™
SPE Cartridges
Polypropylene (PP) tube, Polyethylene (PE) frits
60 Å
1000 m2/g
74.7 mm
9%
Extraction of drugs and metabolites from biological fluids, API from tablets and cream
85 μm
DVB (Polystyrene-divinylbenzene)
3 mL
Spherical
50 Pk.
8.9 x 74.7 mm
8.9 mm