Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPrep™ Empty SPE Tubes
Use SiliCycle™'s SiliaPrep™ Empty Tubes to pack your own SPE cartridges with bulk sorbents of your choice (empty SPE tubes with 2 frits). Available formats: 1, 3, 6, 12, 25, 60 & 150 mL.
Supplier: SiliCycle™ SIM0006060
Description
- For use with vacuum manifolds and automated SPE equipments
- To be filled with your own media
- Available formats: 1, 3, 6, 12, 25, 60 & 150 mL
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
To be filled with your own media | |
SiliaPrep | |
60 mL | |
100 Pk. | |
154 mm |
Vacuum Manifolds or Automated SPE Equipment | |
Empty SPE Cartridges | |
Polypropylene (PP) tube, Polyethylene (PE) frits | |
26.8 x 154 mm | |
26.8 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction