Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI Non-Sterile Cleanroom Shoe Covers
Click to view available options
Size:
Large
X-Large
Description
- Shoe covers are durable and resistant to liquids
- Elasticized top opening
- Skid resistant
- Built specifically for use in low traction areas
- Individually inspected for size, stitching, and workmanship
- Latex and lint free
Specifications
Size | X-Large |
Color | Blue |
Disposable | Single-use |
Sterility | Non-sterile |
Closure Type | Elastic Ankle |
Sole Type | Non-skid |
Packaging Quantity | 100 Pairs/Cs. |
Length (English) | 18 in. |
Length (Metric) | 457 mm |
Product Type | Controlled Environments Shoe Covers |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction