Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Shamrock Labels Specimen Labels
Information labels for specimen collections
Supplier: Shamrock Labels SL1
Description
- Contains locations for name, room number and date
- Tape with removable adhesive
- White with black ink
- Size: 2.54 × 5.72cm (1 × 2.25 in.)
Specifications
Removable | |
2.54 cm | |
For labeling information of specimen collected | |
2.54 x 5.71 cm | |
Tape |
Black, White | |
Name _____ / _____ / Rm. No. _____ Date___ | |
1 x 2.25 in. | |
1 in. | |
125/Roll |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction