Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Shaking Water Bath, 28 L PROMO

Designed for a wide range of temperature-controlled shaking protocols.

Manufacturer:  Boekel Scientific™ 290400PM

Catalog No. 05-450-100PM


Add to cart
This item is not returnable. View return policy

Description

Description

Unique, magnetically coupled shaking mechanism allows for both orbital and linear shaking by simply changing the orientation of the shaking tray from one mode to the other.

  • PID microprocessor temperature and speed control
  • Three point factory programmed temperature calibration throughout temperature range
  • Drain port with quick disconnect
  • User-settable overtemperature safety cut-out
  • Adjustable speed in 1 rpm increments
  • Orbital radius: 10 mm

Note: Requires a tray for operation; sold separately.

Specifications

Specifications

7.33 gal.
28 L
Ambient +5°C to 99°C
LED
20 to 200 rpm
0.2°C
55.9 x 33 x 35.6 cm (22 x 13 x 14 in.)
0.8 in.
20 mm
33 cm
35.6 cm
44.5 lb.
34 lb.
115 V
Microprocessor PID
UL, CSA, CE
Orbital and Reciprocating Shaking Water Bath
Temperature-controlled Shaking Protocols
±0.1°C
99:59 hrs
22 in.
55.9 cm
13 in.
14 in.
1 cm
20.2 kg
15.4 kg
50/60 Hz
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit