Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ Gastight Syringes: Removable Luer-Lok Models
Suitable for liquid and gas samples
Supplier: SGE™ 009462
Description
Suitable for liquid and gas samples
- 10μL to 100mL capacities
- Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
- Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Replaceable plungers on all models
- Luer-Lok™ syringes come without needles; order separately
Specifications
±1% | |
0.31 in. | |
Suitable for gases or liquids for maximum inertness | |
Gastight Syringe | |
120°C | |
No Needle Included | |
25 mL |
Borosilicate Glass (Barrel), PTFE (Tip) | |
8 mm | |
Plunger protection, inert Kel-F male luer cone | |
248°F | |
25MDR-LL-GT | |
Ea. | |
Luer Lock, Removable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction