Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
METTLER TOLEDO™ SevenCompact™ S213 pH/Conductivity Benchtop Meter
The S213 meter measures pH, conductivity, and ion concentration. A simple and durable interface with only 2 buttons makes this meter very easy to operate, and results can be captured by a printer with a time and date stamp. Available as meter only or ready-to-use kits for specific applications.
Specifications
Accuracy (Conductivity) | ±0.5% |
---|---|
Accuracy (mV) | ±0.1mV in -1000 to 1000 mV; ±0.2mV outside |
Accuracy (pH) | ±0.002 |
Accuracy (Resistivity) | ±0.5% |
Accuracy (Salinity) | ±0.5% |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
01-914-325
|
METTLER TOLEDO™
30339958 |
S213 Kit - pH & Conductivity Meter | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
01-914-326
|
METTLER TOLEDO™
30339959 |
S213 Kit - General Applications | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- pH, Conductivity, Ion Concentration, Redox/ORP, Resistivity, Salinty, and Total Dissolved Solids (TDS) benchtop meter that can display results in pH, mV, Rel mV, μS/cm, and ms/cm
- IP54 Protection
- Durable and simple to operate with two buttons: 'Read' and 'Cal'
- Comes with electrode arm that moves straight up and down, bringing the electrode into position where it works best for your sample
- Compatible with a wide range of electrodes for any application
- Compatible with our ISM electrodes that capture and save calibration data, which is then automatically recognized by the meter once connected
- Meter connects to electrodes via BNC; S7 to BNC cables available
- Results can be captured by a printer with a time and date stamp
- Optional installation and qualification (IQ/OQ) package available through METTLER TOLEDO Service
Specifications
±0.5% | |
±0.002 | |
±0.5% | |
Conductivity 1; pH Max. 5 | |
Up to 5 | |
Dual-channel | |
IP 54 | |
0.001 μS/cm to 1000 mS/cm | |
-2.000 to 20.000 | |
0.00 to 80.00 psu/ppt | |
0.001/0.01/0.1 | |
pH 7.00 | |
Chinese, Chinese (TW), Croatian, Czech, Danish, Dutch, English (GB), English (US), French, German, Hungarian, Indonesian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (BR), Russian, Slovak, Slovenian, Spanish, Swedish, Thai, Turkish, Vietnamese | |
SevenCompact Duo S213 | |
-2000.0 to 2000.0 | |
0.001 to 1 | |
0.00 to 1.0 | |
0.01 to 1 | |
Linear, non-linear, off, pure-water | |
Automatic or manual | |
890 g |
±0.1mV in -1000 to 1000 mV; ±0.2mV outside | |
±0.5% | |
±0.5% | |
1 | |
USB-stick, EasyDirect pH PC software | |
Color TFT | |
Routine mode/expert mode | |
-2000.0 to 2000.0 | |
0.00 to 100.0 MOhm-cm | |
0.00 mg/L to 1000 g/L | |
-5°C to +130°C (ATC), -30°C to +130°C (MTC) | |
Membrane keypad: Polyethylene terephthalate (PET) | |
1.000 measurements | |
9 to 12V DC, 2.5w | |
5 to 80% (non-condensing) | |
0.1, 1 | |
0.00 to 1.0 | |
±0.1°C | |
0.1°C | |
20.4 x 17.4 x 7.4cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title