Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Binder™ Series VD Vacuum Drying Chambers

Binder™ Series VD Vacuum Drying Chambers gently dry materials with homogeneous temperature distribution.
Specifications
Temperature (Metric) | 15°C to 200°C |
---|---|
Type | Vacuum Drying Chamber |
Max. Shelf Load | 44 lb. |
Electrical Requirements | 120 V 60 Hz |
Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
08-111-023
![]() |
Binder™
90300036 |
VD 53 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
08-111-024
![]() |
Binder™
90300037 |
VD 115 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
Description
- The patented expansion shelf technology ensures optimal heat transfer
- The shelves are easy to position where required and the inner chamber of the vacuum drying oven is easy to clean
- APT.line™ preheating chamber technology
- Controller with time-segment and real-time programming
- 2 aluminum expansion racks
- Inert gas connection
- Shatterproof, spring-mounted safety glass panel
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- Computer interface: RS 422
- 2 relay outputs, 24 V DC (max. 0.4 A)
Specifications
15°C to 200°C | |
Vacuum Drying Chamber | |
44 lb. | |
120 V 60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title