Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Series KB Refrigerated Incubator, 20 L
Temperature Range: 0°C to 100°C
Supplier: BINDER™ 90200113
Description
- APT.line™ preheating chamber technology
- Refrigeration with compressor refrigerated unit
- Adjustable fan speed
- Controller with time-segment and real-time programming
- Elapsed time indicator
- Inner door made of tempered safety glass
- 2 stainless steel racks
- Stackable
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
Specifications
0.7 cu. ft. | |
10 kg | |
20 L | |
0°C to 100°C | |
2 stainless steel racks | |
1 | |
222 x 277 x 330 mm | |
97 lb. | |
120 V, 60 Hz | |
0.34 kW | |
60 Hz |
22 lb. | |
KB023UL-120V, Standard, Series KB Refrigerated Incubator, 20 L, 120 V 1∼ 60 Hz | |
2 std./3 max | |
Refrigerated Incubator | |
KB023UL-120V | |
0.7 cu. ft. | |
435 x 595 x 620 mm | |
44 kg | |
120 V | |
3.0 A |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction