Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sensidyne™ Detector Tubes: Water Vapor
$269.00 - $290.00
Specifications
Components Measured | Water Vapor |
---|---|
Quantity | 10 |
Response Time | 1 min. |
Temperature Range (English) | 32°F to 104°F |
Temperature Range (Metric) | 0°C to 40°C |
Description
All detector tubes are sold in packs of 10.
Specifications
Water Vapor | |
1 min. | |
0°C to 40°C |
10 | |
32°F to 104°F |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title