Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sempermed™ SemperCare™ Premium Latex Gloves

Catalog Number p-8546000
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Powder free, co-polymer latex exam glove features enhanced elasticity, tactile sensitivity and sensation.

  • Examination grade
  • Elasticity and comfortable fit
  • Improved tactile sensitivity
  • Polymer coated and easy to don
  • Micro-rough textured surface
  • Ideal for medical, dental, lab and vet applications
Chemotherapeutic Rated No
Applications Healthcare, Laboratory
Color Cream
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Powdered Powder Free
Size X-Small
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model SCLT101
Series SemperCare™
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit