Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZOLL™ Semi-Automatic AED 3 Defibrillator
Semi-automatic defibrillator with adult and pediatric contact options
Supplier: ZOLL™ 851100110101
This item is not returnable.
View return policy
Description
- Full-color display with vivid rescue images
- 5 year shelf life
- Smart battery reports power level status on LCD screen to transmit automatically over WiFi or to AED program management solution
- Energy output:
- Adult: 120, 150, 200 J
- Child: 50, 70, 85 J
- Prompt type: Voice/visual prompt
- Battery type: Lithium manganese dioxide battery
- Cycle time: 8 seconds
Waveform/Measurement Stored:
- ZOLL™ Rectilinear Biphasic™
- Data stored on device for clinical events
- ECG
- Impedance measurements
- Device prompts
- CPR data
Information Displayed:
- Rescue instructions
- Adults and pediatric directions
- Pad placement
- CPR metronome
- CPR instructions
- CPR cycle timer
- Compression depth bar gauge
- CPR feedback information (good compressions, push harder)
- Shock count
Includes:
- 1 pack CPR Uni-Padz electrodes
- Battery
- Certificate of conformity
- Informative CD
- Operator's manual
- PlusRX prescription
- Quick start guide
- Rescue kit
- Usage poster
- ZOLL™ AED 3
Specifications
Semi Auto Defribrillator | |
1 pack CPR Uni-Padz electrodes, Certificate of conformity, Informative CD, Operator's manual, PlusRX prescription, Quick start guide, Rescue kit, Usage poster, ZOLL™ AED 3 | |
5 in. | |
5.5 lb. |
LCD | |
FDA approved | |
9.7 in. | |
9.3 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction