Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sellstrom™ 380/390 Series Faceshields and Replacement Parts
Click to view available options
Certifications/Compliance:
CE Certified
Includes:
Rachet Headgear
Visor only
Product Type:
Faceshield
Replacement Window
For Use With (Equipment):
380/390 Series Faceshields
390 Series Faceshields
Description
- Chemical-splash resistant
- Extreme impact strength
- Ratchet headgear suspension allows user to adjust size and tighten at the turn of a knob
Models and Replacements
- 17-289-B: Blue Plastic Crown with Rachet headgear (CE Certified)
- 19-043-978: Blue Plastic Crown with Rachet Headgear and Clear Window
- 17-289-1A: Window: 8 x 12 x 0.040 in.
- 19-065-757: Window: 8 x 16 x 0.040 in. (CE Certified)
Compliance
17-289-B: Meets ANSI Z87.1+ High Impact Standards, CUL certified to meet CAN/CSA Z94.3 Standards, CE certified; 19-065-757: CE certified
Specifications
Dimensions (L x W) | 8 x 16 in. |
Thickness (English) | 0.040 in. |
Width (English) | 16 in. |
Certifications/Compliance | CE Certified |
Lens Tint | Clear |
Product Type | Replacement Window |
For Use With (Equipment) | 390 Series Faceshields |
Includes | Visor only |
Length (English) | 8 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction