Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Self-Standing Tubes with Screw Caps
Store and transport biological materials safety
Supplier: Globe Scientific 6101/EMD
This item is not returnable.
View return policy
Description
- Transparent polypropylene (PP) material
- Closure type: white leak-resistant screw cap
- May be exposed to freezing temperatures
- Outside diameter: 16mm (0.63 in.)
- Molded graduations
- Conical bottom
- Shatter-proof
Specifications
White | |
Polypropylene | |
Molded | |
Screw Cap |
Transparent | |
5 mL | |
Conical |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction