Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ ScrubAir™ Pipette Washer/Dryers



ScrubAir Pipette Washer/Dryers provides automated, fast, thorough cleaning of pipettes using percolating action of compressed air with water and detergent. Water and detergent are directly injected into pipettes, then compressed air creates percolating action thatscrubs interior walls while water and detergent cascade down outside walls.
Supplier: Labconco™ 4612021/EMD
Description
- Dries quickly with compressed air in about four hours, models with built-in heater dry twice as fast-two hours
- Accommodates from 12 to 60 pipettes depending on bulb and stem diameters
- Saves water compared to traditional siphoning methods, eco-friendly ScrubAir uses as little as 12.5L of tap/pure water
- Reduces pipette inventory needs, less glassware may be kept in reserve
- Wash, rinse and dry times and number of rinses are programmable
- Less glassware handling required, reducing risk of breakage and personal injury
- Portable, quick connect coupling allows ScrubAir to be hooked to sink faucet
- Start time may be delayed up to 8 hours
- Spindle Kit adds versatility by permitting small test tubes or vials, 7mm I.D./larger, to be washed in the ScrubAir (sold separately)
Programming Features
- Feedwater inlet/drain hose, 1.8m (6.0 ft.), with quick connect hose coupling and two aerator adapters for connection to standard 55/64-27 male or 15/16-27 female laboratory faucets
- MENU button to scroll through menus to select and program wash cycles. Allows for diagnostic testing
- SELECT button to set wash, rinse and dry cycle times and the number of rinses and for diagnostic testing
- Three factory-set cycle programs: STANDARD, USER 1 and USER 2
- Display alerts for LID PAUSE, FAULT-DRAIN, FAULT- NO WATER and FAULT-WATER FOUND
- User-modifiable settings include time washing, rinsing, and drying, and total number of rinses
- User-set delayed start (up to 8 hours)
Specifications
- Rear-mounted 9.6mm (0.375 in.) O.D. x 1.8m (6.0 ft.) long polyethylene tube for attachment to regulated air source or other suitable inert gas
- Operation at less-than 75 decibels
- Dispense pump 3.5g (0.125 oz.) included for attachment to liquid detergent container (detergent sold separately)
Models with Heater Also Includes
- Built-in 750 watt heater element, activated during the wash, rinse and dry cycles
- Pure water inlet to select up to 10 pure waster rinses
- Rear-mounted 9.6mm (0.37 in.) O.D. x 1.8m (6.0 in.) long polyethylene tube for attachment to pure water source
Specifications
Internal temperature: Heat up to 60ºC (140ºF) | |
Brushed stainless steel and powder-coated steel exterior, stainless steel pipette holder and back splash and clear acrylic cover | |
Min.: 5 CFM (142 L/m) 20 psi (138 kPa), Max.: 100 psi (689 kPA) | |
1.75L (0.46 gal.) to 2.5L (0.7 gal.)/fill | |
Min.: 49™C (120™F), Max.: 60°C (140°F) | |
47.2 cm | |
95.7 cm | |
37.5 cm |
LCD | |
Pipette Washer/Dryer | |
Min.: 8 psi (55 kPa), Max.: 120 psi (827 kPa) | |
UL 61010-1; CAN/CSA C22.2 No. 61010.1; CE Conformity Marking | |
18.6 in. | |
37.7 in. | |
14.8 in. | |
115V, 50/60Hz, 10A |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title