Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Scott Fire & Safety™ E-Z Airline™ Type C Respirator
Provides full-facepiece respiratory protection, for extended periods, from a remote source
Specifications
Certifications/Compliance | NIOSH |
---|---|
Product Type | E-Z Airline™ Type C Respirator |
For Use With (Application) | Ideal protection when extended wear times are required in non-IDLH environments, industrial and construction-related applications include painting, plant maintenance operation and welding |
For Use With (Equipment) | Scott supplied airline™ hose, industrial scba (iscba), acsi scba and ska-pak™ plus respirator |
Pressure | 60 to 125 psi |
Catalog Number | Mfr. No. | Includes | Weight (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Weight (English) | Price | Quantity & Availability | ||||
19-171-018
|
3M™
7012474002 |
Brass with zinc finish hansen coupling | 43.2 oz. | N/A | N/A | ||||
Please contact your local Fisher Scientific sales representative for pricing | |||||||||
18-999-1432
|
3M™
7012474000 |
Av-2000™ facepiece, brass with zinc finish hanson coupling type | 42.3 oz. | Item Discontinued Please contact your local Fisher Scientific sales representative for pricing | N/A | ||||
Description
Ideal for use in non-IDLH atmospheres containing objectionable or irritating airborne contaminants. Typical industrial and construction-related applications include painting, plant maintenance operations, and welding.
Choose AV-2000™ or Scott-O-Vista™ Facepiece
- Offer wide range of vision and a secure face seal Fit most facial contours Hard-coated, replaceable polycarbonate lens for durability and long service life Comfortable, mesh-style head net for quick donning and doffing
- Facepiece-mounted, pressure-demand regulator with first-breath activation Highly responsive to user's breathing requirements Separate channels for inhalation and exhalation ensure ease of breathing User can stop airflow immediately after doffing with the E-Z Flo air-saver switch
- Securely holds respirator to user's body Waist belt with easily adjustable clips and fasteners Quick-release buckle for swift doffing Strain relief prevents supply hose from tugging on regulator
- Schrader couplings are plated steel Hansen are brass with zinc finish Foster are stainless steel
Order Info
Net weight of respirator with facepiece: 2.7 lb. (1.2kg).
Compliance
NIOSH approved.
Specifications
NIOSH | |
Ideal protection when extended wear times are required in non-IDLH environments, industrial and construction-related applications include painting, plant maintenance operation and welding | |
60 to 125 psi | |
1.2 kg |
E-Z Airline™ Type C Respirator | |
Scott supplied airline™ hose, industrial scba (iscba), acsi scba and ska-pak™ plus respirator | |
32°F |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title