Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Scotch-Brite™ Heavy Duty Scouring Pad
3M™ Heavy duty scouring pad designed for removing baked on food from cooking pots, pans, utensils and inside cooking equipment. Open construction allows easy rinsing. Tough fibers and abrasives help tackle your toughest jobs.
Supplier: 3M™ 7010028959
This item is not returnable.
View return policy
Description
- Tough fibers and abrasives to clean grills and ovens and remove baked-on food from pots and pans
- Fiber: the product contains durable synthetic fibers that are crimped and heat set to develop a strong open web
- Mineral: the product contains abrasive particles that are effective in scrubbing operation. These particles are evenly distributed throughout the pad to help ensure consistent performance
- Certified by HACCP International as 'Food Safe' and 'Fit for Purpose.'
Specifications
Scouring Pad | |
Green | |
9 in. | |
Fiber, Mineral, Resin | |
10/Pack, 6 Pack/Case | |
152 mm |
HACCP International | |
Commercial Kitchen Cleaning | |
229 mm | |
86 CC | |
6 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction