Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SciMatCo™ Stak-a-Cab™ Stackable Flammables StorageCabinet

Make your workspace work for you. SciMat™ Stak-a-CabSciMat™ allows you to design your own storage system and save valuable laboratory space.

Supplier:  SciMatCo™ SC1860

 View more versions of this product

Catalog No. 17-988-477

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Description

Description

  • Constructed of 1in. multi-ply exterior-grade plywood
  • Bright yellow finish for immediate identification
  • Allows for safe compatible organization of your laboratory chemicals
  • Cabinet floor constructed as a 2in. liquid tight trough meeting the OSHA requirement for secondary containment
  • Cabinet supplied with internal metal lock
  • All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards
  • UL listed
  • Self-closing door models (Fisher Cat. 19-041-858)are constructed to meet and exceed all applicable Uniform Fire Code standards
  • Floor stands available: Fisher Cat:17-988-485
  • Can be stacked with Stak-A-Cab poison, corrosives, and combination corrosives/flammables cabinets
Specifications

Specifications

2
Stackable flammables storage cabinet
Epoxy
NFPA, OSHA, UL
Flammables storage
47 in.
Wood (Plywood)
20 x 1 gal.
18 in.
Yellow
Manual-close
18 in.
18 x 47 x 18 in.
Internal metal lock
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit