Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SciMatCo™ Stak-a-Cab™ Floor Stand
Keep your important items off the floor by adding the SciMat™ Stak-a-Cab™ Floor Stand to your Stak-A-Cab storage cabinets,
Supplier: SciMatCo™ SC1461
Includes: Four built in adjustable leveling feet
Description
- Allows for the safe stacking of the Stak-a-Cabs up to three units high
- Allows easier and safer access when cabinet is placed on the floor
- Four built in leveling feet to level cabinets on uneven surfaces
- Color to blend in with the bottom cabinet All units 46.5W x 4.625H x 17.75 in. D
Specifications
118.11 cm | |
Stak-A-Cab Floor Stand | |
Stak-A-Cab Acid or Corrosive Storage Cabinets | |
Blue |
46.5 in. | |
Safe stacking of the Stak-a-Cabs up to three units high | |
Four built-in adjustable leveling feet | |
Floor Stand |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction