Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LifeSecure™ SchoolGuard™ Hi-Visibility Teacher and Staff School Emergency Kit



High-Visibility teacher and staff Mini-Backpack emergency response kit with the addition of a Bleeding Control Kit for treating bleeding wounds from accidents, disasters, or active shooter situations.
$174.00 - $189.00
Specifications
Color | High-Vis Blue/Orange |
---|---|
Quantity | 1 Ea. |
Dimensions (L x W x H) | Backpack: 10.5 x 8 x 5 in. Kit: 7 x 5.5 x 1.5 in. |
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity & Availability | ||||
S29689
![]() ![]() |
LifeSecure™
81015 |
BleedStop Compact 100 Bleeding Control Kit | SWAT-T tourniquet |
Each for $174.00
|
|
S29690
![]() ![]() |
LifeSecure™
81025 |
BleedStop Compact 200 Bleeding Control Kit | SOFT-W tourniquet |
Each for $189.00
|
|
Description
Includes:
- MobileAid™ BleedStop Bleeding Control Kit
- Tourniquet
- Mini-compress bandage
- QuickClot blood clotting gauze
- Petroleum gauze for chest wounds
- Other bleeding wound supplies
- Other school emergency supplies:
- Identification
- Communication
- Breathing protection
- Light
Compact storage on shelves or in drawers or cabinets.
Specifications
High-Vis Blue/Orange | |
1 Ea. | |
Backpack: 10.5 x 8 x 5 in. Kit: 7 x 5.5 x 1.5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title