Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Sartolab™ BT Bottle Top Filter
Sartorius Sartolab™ BT bottle top filters are single-use units for the sterile filtration of sample.
$82.40 - $247.00
Specifications
Disposable | Single-use |
---|---|
For Use With (Equipment) | Sartolab BT |
Material | Polystyrene |
Material (Membrane) | PES |
Sterility | Sterile |
Catalog Number | Mfr. No. | Pore Size | Sample Volume | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Sample Volume | Price | Quantity & Availability | ||||
14-578-826
|
Sartorius
180E12E |
0.22 μm | 150 mL |
Pack of 12 for $82.40
|
|
||||
14-578-814
|
Sartorius
180E13E |
0.22 μm | 250 mL |
Pack of 12 for $124.00
|
|
||||
14-578-815
|
Sartorius
180E14E |
0.22 μm | 500 mL |
Pack of 12 for $187.00
|
|
||||
14-578-816
|
Sartorius
180E15E |
0.22 μm | 1000 mL |
Pack of 12 for $247.00
|
|
||||
14-578-828
|
Sartorius
180F15E |
0.45 μm | 1000 mL |
Pack of 12 for $197.00
|
|
||||
Description
Comprised of:
- A graduated funnel with a polyethersulfone (PES) membrane, a vacuum adapter and a lid
- A tube connector for vacuum connection (for stand-alone filtration)
Benefits:
- Highest flow rates with a large filtration area
- No loss of protein with a low protein affinity membrane
- Low hold-up volume due to an optimized membrane support
- Can be used as stand-alone system or with the Sartolab™ Multistation, which allows parallel filtration of up to 6 samples
Specifications
Single-use | |
Polystyrene | |
Sterile |
Sartolab BT | |
PES |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title