Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury™ LP Series High Voltage Goatskin Leather Lineman's Glove Protectors - 12 in.
Click to view available options
9
Description
- Constructed of high quality, top grain goatskin leather
- Stitched with polyester thread for strong seams
- Adjustable straps with non-metallic buckles
- Wear over insulating rubber gloves for mechanical protection
- Ideal for industrial electrical workers in high voltage situations
Specifications
Back Material | Vinyl |
Color | Yellow |
Hand | Specific |
Material | Top Grain Goatskin Leather |
Size | 9 |
For Use With (Application) | Electrical Utility Work |
For Use With (Equipment) | Rubber Insulating Gloves |
Glove Cuff Color | Red |
Glove Cuff Style | Straight |
Series | LPG3S |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction