Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury™ Class 00 Natural Rubber Lineman's Gloves Kit - 14 in.
Click to view available options
Color:
Black
Red
Size:
7
8
9
10
11
12
Description
- Glove kit includes a pair of natural rubber electrical insulating gloves, and a pair of compatible leather protector gloves
- Leather protectors must be no less than 0.5 in. shorter than the cuff of the insulating glove
- Voltage Class 00 gloves will protect workers up to 500 V
- Canvas bag has a wide opening for easy insertion
Specifications
Certifications/Compliance | ANSI/ASTM D120, Class 00, Type I, ASTM F696 |
Certifications/Compliance (Europe) | IEC 60903 |
Applications | Industrial |
Color | Black |
Material | Rubber |
Product Type | Electrical Insulating Gloves Kit |
Size | 7 |
For Use With (Application) | Electrical Utility Work |
Glove Cuff Style | Rolled |
Includes | Natural Rubber Electrical Insulating Gloves, Leather Glove Protectors, and Storage Bag |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction