Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ Safetyflex™ Separates
Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Heavy exterior coating for excellent permeation performance; resists many acids, oils, alcohols, salts and alkalis
- Light interior coating protects fabric from chemical contamination
- All seams are Therm-O-Rad sealed—no needle holes for chemicals to penetrate
- Double-coated PVC on stretch circular polyester knit fabric offers exceptional protection
- Full cut shoulder with 90° sleeve to body angle provide maximum freedom of movement; tapered to fit in protective gloves or accommodate glove rings for added safety
- Jacket also features storm fly front, hidden hardware, and self-material collar
- Overall has plain front with premium snap-lock suspender buckles
- Nonconductive, noncorrosive snaps and buckles
- Distinctive safety green color for easy identification
- Flame and mildew resistant
Garments are flame resistant, not flame retardant. Self extinguishing with flameout and afterglow less than two seconds after removal of ignition source (Test Method ASTM D6413-99).
Specifications
Size | Large |
Material | PVC, Polyester |
Color | Green |
Closure Type | Hook and Loop |
Seam Type | Sealed |
Certifications/Compliance | ASTM D6413-99 |
Description | Double Coated PVC on stretch circular Polyester Knit Fabric |
Size (English) Inseam | 30 in. |
Size (Metric) Inseam | 76.2 cm |
Size (Metric) Waist | 101.6 to 106.68 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction