Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Scientific™ Safety Choice™ Economical Powder Free Latex Exam Gloves

Click to view available options
Size:
Medium
Description
- Beaded cuffs provide tear resistance and ease of donning
- Powder free to reduce the drying effects on skin and powder-related transfer of latex protein
- Ambidextrous, single-use
- Length: 9.5 in. (24.1 cm)
- Thickness: 5mil
- Natural color
Specifications
Certifications/Compliance | ISO 9002 |
Color | Natural |
Disposable | Yes |
Latex Free | No |
Material | Latex |
Powdered | Powder Free |
Size | Medium |
Thickness (English) | 5 mil |
Thickness (Metric) | 0.12 mm |
Length (English) | 9.5 in. |
Show More |