Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Safetec™ P.A.W.S. Hand Wipes
Ideal for hand sanitizing when soap and water are not available
$241.00 - $369.00
Specifications
Product Type | P.A.W.S.™ Hand Wipe |
---|---|
Form | Wipe |
Certifications/Compliance | OSHA, APIC, CDC |
Composition | Ethyl Alcohol 66.5%, Aloe Vera |
For Use With (Application) | Ideal for hand sanitizing in the absence of soap and water |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
19-819-578
|
Safetec™
34400 |
100/Pk., 10/Cs. |
Case of 1000 for $241.00
|
|
|||||
19-819-585
|
Safetec™
34410 |
160 Wipes/Canister, 12/Cs. |
Case of 12 for $369.00
|
|
|||||
Description
- Antimicrobial hand wipes with 66.5% ethyl alcohol to kill 99.9% germs within 15 seconds
- Contain aloe vera to keep your skin feeling soft and smooth all day long
- Remove debris and soil from from hands and under fingernails
- Wipe size: 5 × 8 in.
- Meet OSHA, APIC and CDC hand washing recommendations in the absence of soap and water
Specifications
P.A.W.S.™ Hand Wipe | |
OSHA, APIC, CDC | |
Ideal for hand sanitizing in the absence of soap and water |
Wipe | |
Ethyl Alcohol 66.5%, Aloe Vera |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title