Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Speakman™ Safe-T-Zone™ Floor-Mounted Shower and Eye/Face Washes
Floor-mounted emergency deluge showers
$1320.01
Specifications
Certifications/Compliance | ANSI Z358.1 |
---|---|
Mounting | Floor |
Outlet Connection (English) | 1.25 in. NPT female |
Product Type | Combination Shower, Eye and Face Wash Unit |
Catalog Number | Mfr. No. | Activation | Flow Rate | Pressure | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Activation | Flow Rate | Pressure | Price | Quantity & Availability | |||
19-819-527
|
Speakman™
SE697 |
Push and Pull Handle Activators | 3.18 to 20 gpm | 30 psi |
Each of 1 for $1,320.01
|
|
|||
Description
- Yellow plastic cycolac shower head id 20cm (8 in.) dia.
- Internal 20gpm regulator
- Includes emergency wall sign
Model SE-601 (19058403)
- Combination eyewash with two yellow aerated nylon spray outlets and a rectangular bowl
- SE-400 eye/face wash
- Impeller action deluge showerhead activated by a pull-chain/ring
- Self-closing shower
- Combination eye/face wash with six aerated sprays and a rectangular bowl
- SE-400 eye/face wash
- Impeller action deluge showerhead that is activated by a triangular pull-handle
- Stay open shower
- Combination eyewash with two yellow aerated nylon spray outlets and a rectangular bowl
- Impeller action deluge showerhead that is activated by a pull chain and ring
- SE-505 eyewash with stainless steel bowl with hand and foot activation
- Self-closing shower
- Chain and ring activated shower
- Galvanized steel combination emergency shower and eye/face wash
- Impeller action deluge showerhead that is activated by a stay-open triangular pull-handle
- SE-490 eye/face wash activated by a paddle handle
- Galvanized steel combination emergency shower and eyewash
- Impeller action deluge showerhead that is activated by a stay-open triangular pull-handle
- SE-580 eyewash activated by a paddle handle
Compliance
Compliant to the ANSI Z385.1 standard
Specifications
ANSI Z358.1 | |
Floor | |
1.25 in. NPT female | |
Combination Shower, Eye and Face Wash Unit |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title