Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ S-TEX 376SC Foam Nitrile Coated Cut Resistant Gloves
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Engineered with steel-reinforced Hagane Coil™ technology to provide ANSI A4 cut resistance
- Lined with Kevlar™ aramid fibers for additional strength
- Gauntlet style reinforced safety cuff extends cut protection up to the forearm
- Nitrile coating is resistant to hydrocarbons, grease, and oil
- Additional foam nitrile palm dip enhances wet and dry grip capabilities
- Ergonomically designed hand mold reduces hand fatigue
Specifications
ANSI Abrasion Rating | ANSI 5 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Cuff Material | Reinforced |
Coating Material | Nitrile Foam |
Color | Black, Blue |
Cut Resistance Rating | ANSI A4 |
Exterior Finish | Partially Textured |
Hand | Specific |
Material | Polyester, Steel Fiber |
Product Type | Cut-resistant Gloves |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction