Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ RVZ31 Series - Safety Vest
SDP

Catalog Number p-7182185
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Pyramex™ RVZ31 Series - Safety Vest with ANSI/ISEA 107-2015 safety compliance

  • Hi-Vis lightweight polyester mesh
  • All pockets are made from solid polyester material in the same color as the vest
  • Two, 2 in. silver reflective stripes applied horizontally 2.5 in. from the bottom of the vest with 2.5 in. between stripes
  • Two, 2 in. silver reflective stripes applied vertically from top of the chest pockets, over the shoulders to the stripe on the back side of th vest
  • One, 2 in. silver reflective stripe applied around each sleeve
  • Left Chest Pocket: Outside of the vest, divided into four sections sewn on top of full size pocket (5.5 x 5.5 in.)
  • Right Chest Pocket: Outside of the vest, hook & loop tab closure (5.5 x 5.5 in.)
  • Inner, Lower Pockets: One on each the left, and right side of the vest (7.5 x 7.5 in.)
  • Inner, Upper Pockets: One on each the left, and right side of the vest (5.5 x 5.5 in.)
  • Individually packaged
  • 50 Pieces/ Case
Closure Type Zipper
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 3
Color Hi-vis Lime
Size Medium
Material Polyester
Length (English) 30 in.
Size (English) Chest 25 in.
No. of Pockets 7
Tape Type China Brand Flat Silver
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit