Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rtx™-Dioxin2 Capillary Columns
Unique selectivity for toxic dioxin and furan congeners allows use as a confirmation GC column, thermally stable to 340°C
$1070.00 - $1316.00
Specifications
Stationary Phase | Rtx™-Dioxin2 |
---|---|
Functionality/Interaction Type | Isomer specificity for 2,3,7,8-TCDD and 2,3,7,8-TCDF |
Max. Temperature | 340°C |
For Use With (Application) | Toxic Dioxin and Furan Congeners Analysis |
Coating | Fused Silica |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
06-610-922
|
Restek™
10759 |
0.18 mm |
Each for $1,070.00
|
|
|||||
06-610-921
|
Restek™
10758 |
0.25 mm |
Each for $1,316.00
|
|
|||||
Description
- Isomer specificity for 2,3,7,8-TCDD and 2,3,7,8-TCDF achieved with one GC column
- Unique selectivity for toxic dioxin and furan congeners allows use as a confirmation GC column
- Thermally stable to 340°C for longer lifetime
Specifications
Rtx™-Dioxin2 | |
340°C | |
Fused Silica |
Isomer specificity for 2,3,7,8-TCDD and 2,3,7,8-TCDF | |
Toxic Dioxin and Furan Congeners Analysis | |
1 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title