Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ RTX™-1 MS Capillary Columns
General-purpose columns for solvent impurities
Supplier: Restek™ 11624125
Description
- Temperature range: -60°C to 350°C°
- Equivalent to USP G1, G2, G38 phases
Specifications
Rtx™-1 MS | |
G1, G2, G38 | |
Essential Oils Analysis, PCB Congener Analysis, Simulated Distillation, Arson Accelerants, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis | |
-60°C to +330/350°C | |
30 m | |
Non polar | |
Integra guard column |
0.32 mm | |
350°C | |
0.25 μm | |
0.25 μm | |
Stainless Steel | |
Fused Silica |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction