Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ RPD2001 Series Reusable Metal Detectable Ear Plugs
Click to view available options
Metal Detectable
Description
- Triple flange reuseable TPR Rubber ear plugs
- Plug has a pocket of air that makes it lightweight
- Packaged in a convenient dispenser box – 100 corded pair per box
- Material is not known to cause adverse affect to user hygiene or health, nor is likely to cause irritation, during normal use
- Latex-free
Specifications
ANSI S3.1974 | Yes |
Cord Color | Yellow |
Cord Material | Cloth |
Size | Universal |
For Use With (Application) | Food Processing, Brewery, Winery, Paper and Pulp, Tobacco |
High Visibility | Yes |
Packaging Type | Dispenser box |
Pairs per Package | 100 Pairs/Pk. |
Plug Material | Thermoplastic rubber |
Plug Color | Blue |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction