Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ RP3001 Series Ear Plugs
Click to view available options
Nylon Cord
Description
- Constructed of flexible rubber for superb comfort
- Three flanges of flexible rubber form a cozy seal for all size ear canals
- Packaged in a convenient dispenser box – 50 corded pair per box
- NRR 24dB
Specifications
ANSI S3.1974 | Yes |
Cord Color | Yellow |
Cord Material | Nylon |
Size | Universal |
For Use With (Application) | Assembly, Construction, Manufacturing, Transportation, Utilities, and Other Various Industries |
High Visibility | Yes |
Packaging Type | Dispenser box |
Pairs per Package | 50 Pairs/Pk. |
Plug Material | Thermoplastic rubber |
Plug Color | Orange |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction