Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Surgical Design Royaltek™ Stainless Steel Surgical Scalpel Blades
Surgical Design™ Royaltek™ Stainless Steel Surgical Scalpel Blades are made from sharp, long lasting surgical stainless steel. 10 series blades fit 3, 3L, 3 Graduated, 5B, 7, 9 B3, and B3L scalpel handles. 20 series blades fit 4, 4L, 4 Graduated and 6B.
$92.00
Specifications
Blade Material | Stainless Steel |
---|---|
Product Type | Scalpel Blade |
For Use With (Equipment) | Fits Handles # 3, # 3L, # 3 Graduated, # 5B, # 7, # 9, # B3 and # B3L. |
Sterility | Sterile |
Catalog Number | Mfr. No. | Size | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | For Use With (Application) | Price | Quantity & Availability | ||||
22-079-683
|
Surgical Design
BLADE#10S |
10 | Harvesting Radial Arteries during Coronary Artery bypass Operation, Opening the Bronchus during Thoracic Surgery, Inguinal Hernia Repair |
Pack of 100 for $92.00
|
|
||||
22-079-684
|
Surgical Design
BLADE#11S |
11 | Chest Drain Incisions, opening Coronary Arteries and the Aorta and removing Calcifications in the Aortic or Mitral Valves |
Pack of 100 for $92.00
|
|
||||
Description
- Surgical Design™ presents Royaltek™- our premium line of surgical blades
- Exceptionally strong and unifoirmly sharpened to maximum acuity
- Surgical grade stainless-steel blades
- Individually sealed
- Peelable packing
- Sterile
Specifications
Stainless Steel | |
Scalpel Blade | |
Fits Handles # 3, # 3L, # 3 Graduated, # 5B, # 7, # 9, # B3 and # B3L. | |
Sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title