Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kent Scientific RoVent™ Jr. Module Upgrade: RightTemp™ Temperature Monitoring and Homeothermic Control Module
Accurately monitors and controls animal temperature along with safely warming animal with far Infrared heat.
Supplier: Kent Scientific RV02MODULE
Includes: Far infrared warming pad (8 x 10 in.), mouse and rat size temperature sensors, ten disposable sleeve protectors
Description
- For RoVent Jr. Small Animal Automatic Ventilator
- Far infrared warming penetrates deep within the body to safely warm the animal
- Automatic control, self-regulate your animal's temperature
- Features safety alarms which respond quickly to changes in temperature
- Modular capability integrates with ventilation
Specifications
- No. of Animals: 1
- Mouse Sensor Diameter: 0.080 in.
- Rat Sensor Diameter: 0.140 in.
- Operating Temperature: -60° to +150°C
- Resistance: 2252 Ohm
- Far Infrared Warming Pad: 20.3 x 25.4cm (8 x 10 in.)
Applications
Temperature control, thermoregulation, homeothermic warming, vital sign monitoring, physiological monitoring
Warranty and Services
One year warranty including all parts and labor charges
Specifications
Temperature Control, Thermoregulation, Homeothermic Warming, Vital Sign Monitoring, Physiological Monitoring | |
RoVent Jr. Small Animal Automatic Ventilator | |
-60°C to +150°C | |
0.080 in. (Mouse Sensor); 0.140 in. (Rat Sensor) |
RoVent Jr. Module Upgrade: RightTemp Temperature Monitoring and Homeothermic Control Module | |
Far infrared warming pad (8 x 10 in.), mouse and rat size temperature sensors, ten disposable sleeve protectors | |
Far Infrared Warming Pad: 20.3 x 25.4 cm (8 x 10 in.) | |
Resistance: 2252 Ohm |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction