Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Round Dipping Baskets, Polypropylene, Perforated
Excellent chemical resistance plus a sturdy swinging handle
$152.00
Specifications
Description | Round Polypropylene Dipping Basket |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Shape | Round |
For Use With (Application) | Dipping |
Catalog Number | Mfr. No. | Dimensions (L x W) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
S37137
|
Dynalon™
146614 |
203.2 x 203.2mm (8 x 8 in.) | 1.55 lb. | 0.70 kg |
Each for $152.00
|
|
|||
S37136
|
Dynalon™
146604/EMD |
152.4 x 152.4mm (6 x 6 in.) | 0.85 lb. | 0.39 kg | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||
S37138
|
Dynalon™
146624 |
203.2 x 254mm (8 x 10 in.) | 1.75 lb. | 0.79 kg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
S37139
|
Dynalon™
146644/EMD |
304.8 x 304.6mm (12 x 12 in.) | 3.0 lb. | 1.36 kg | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||
Specifications
Round Polypropylene Dipping Basket | |
Polypropylene | |
Dipping |
Autoclavable | |
Round | |
0°C to 135°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title