Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Round Dipping Baskets, HDPE, Perforated
Dipping baskets have perforations on all sides including the bottom and are supplied with a sturdy swinging handle.
$139.00
Specifications
Description | Round Dipping Basket Round |
---|---|
Autoclavable | Not Autoclavable |
Material | HDPE |
For Use With (Application) | Dipping |
Temperature (Metric) Range | -100° to +120°C |
Catalog Number | Mfr. No. | Dimensions (L x W) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
S37132
|
Dynalon™
146564/EMD |
203.2mm x 203.2mm (8 x 8 in.) | 1.4 lb. | 0.64 kg |
Each for $139.00
|
|
|||
S37133
|
Dynalon™
146574/EMD |
203.2 x 254mm (8 x 10 in.) | 1.6 lb. | 0.72 kg | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
S37134
|
Dynalon™
146584/EMD |
254 x 254mm (10 x 10 in.) | 1.95 lb. | 0.88 kg |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
S37135
|
Dynalon™
146594/EMD |
304.8 x 304.8mm (12 x 12 in.) | 2.65 lb. | 1.2 kg | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||
Description
Round dipping baskets are perforated on all sides. HDPE has 1/8 in. thick walls, 3/16 in. diam. perforations on 5/16 in. centers. Takes 140°F on a continuous basis or more for shorter periods. PP has perforations 1/8 in. diam. on 21/64 in. center and withstands 180°F on a continuous basis or up to 200°F.
- Supplied with sturdy swinging handle—a unique feature allowing easy storage and loading
- PP dipping basket has excellent chemical resistance
Specifications
Round Dipping Basket Round | |
HDPE | |
-100° to +120°C |
Not Autoclavable | |
Dipping |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title