Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Rotor, Swing out, 4 x 100ml, ID
Angle Rotor for use with Frontier 5000 Series Multi Pro Centrifuges
Supplier: OHAUS™ 30314822/EMD
Requires : Frontier 5000 Series Multi Pro Centrifuge
Description
- Capacity: 4 x 100 ml
- Max g-force: 3,350g
- Max speed: 4,500 rpm
Warranty and Services
2 years
Specifications
Rotor, Swing out, 4x100ml, ID | |
4 x 100 mL | |
4,500 rpm | |
FC5714 | |
NA |
Stainless Steel | |
3,350 x g | |
1.620 kg | |
0 to 90° |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction