Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Stuart™ Roller Shakers
Gentle rocking and rolling action of Stuart™ Roller Shakers provide complete mixing
Supplier: Stuart™ 0465307
Includes: 6.5-ft (2-m) power cord and plug.
Description
- Safe for use in cold rooms down to 39°F (4°C) or in incubators to 140°F (60°C), up to 80% humidity
- Continuous and quiet operation
- Choice of analog fixed speed or digital variable-speed models
Certifications
CE
Warranty and Services
3 Years
Specifications
360° | |
120 V | |
Variable Speed Roller Shaker | |
60 Hz | |
36 cm | |
11.83 cm | |
53.98 cm | |
11 kg | |
Accommodates most tube and bottle sizes | |
9 Rollers |
5 to 60 rpm | |
4°C to 60°C | |
39°F to 140°F | |
14 in. | |
4.65 inches | |
21.25 inches | |
24 lb. | |
Digital | |
Incubators | |
1 sec. to 9 hr. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction