Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Robotics Workbench

Robotic team storage for three robots and supplies
Supplier: Diversified Spaces™ VXR7228M
Description
- 342 lbs.
- 72 x 28 x 37 in.
- Customizable foam insert in upper drawer
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Each compartment has a padlock hasp for security
- Extended top is 36 in. deep
- Finished with a durable earth-friendly UV finish
- Four locking casters with weight capacity of 350 lbs. each
- Limited Lifetime Warranty
- Made in the USA
- Optional accessories available: Soldering Board, Vise and Magnetic Tool Holder and Clamp Mount Outlet and USB Hub
- Premium maple veneer plywood construction
- Roll out shelves on full extension glides
- Vex Endorsed Product
Specifications
Mobile | |
Maple | |
Earth-friendly UV | |
0.93 m | |
Four locking casters | |
3 | |
Desk Height | |
422 lb. | |
72 in. | |
1.82 m |
SEFA, Mas Certified Green | |
71 cm | |
Science classrooms | |
Left and Right | |
Maple | |
3 | |
Limited lifetime | |
Six 4 in. heavy-duty, locking casters | |
191.4 kg | |
Storage Cabinet |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title